Stack Kit in White
Stack Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1532-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stacking kit for GE® 27" front load washers and dryers
- Ensures proper installation for GE® 27" front load laundry
Documents
Specifications
- Brand Model Compatibility:
- 27 in Front Load Washers and Dryers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Aluminum
- Product Type:
- Stack Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691165835