TWO Burner Electric Cooktop
TWO Burner Electric Cooktop
Product Details
Product Details
- Compact 21" cook top
- Coil heating elements provide consistent and even heat on the cook top
- Removable drip bowls
- Heating element "on" light
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Automatic Shut-Off:
- No
- Burner Type:
- Coil
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 16-5/8
- Energy Star Compliant:
- No
- Height:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- GJP202DWW
- UPC:
- 084691054481
- Volts:
- 208/240V
- Watts:
- 2150
- Width:
- 21-1/4