This product requires certification to purchase.

UNIVERSAL 1.2 CU.FT. LOW PROFILE O

GE®

UNIVERSAL 1.2 CU.FT. LOW PROFILE O

  • Fast #
  • Part #GUVM9125DYBB
  • Item #12423759
  • Manufacturer Part #UVM9125DYBB
3.8 out of 5 Customer Rating
Brand image
GE®

UNIVERSAL 1.2 CU.FT. LOW PROFILE O

  • Fast #
  • Part #GUVM9125DYBB
  • Item #12423759
  • Manufacturer Part #UVM9125DYBB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.2 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 12-3/8" glass recessed turn table
  • Easy to use touch controls with LED display
  • Low profile microwave - fits over the range in the same space as a regular undercabinet hood, leaving plenty of countertop space
  • Easy-to-clean, sleek appearance - this microwave has bottom controls and an integrated handle
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
14.5
CEC Compliant:
For Sale in CA
CFM:
400
Capacity:
1.2 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
18-5/8
Energy Star Compliant:
No
Fan Speeds:
2
Height:
10-5/16
Interior Light:
Yes
Microwave Type:
Over the Range
Smart Home Enabled:
No
Type:
GUVM9125DYBB
UL Listed:
Yes
Vent Ducted or Ductless:
Convertible
Volts:
120V
Watts:
1700
Width:
29-7/8