This product requires certification to purchase.

Universal 24" Through the Wall

This product has been replaced by

No image available
GE® UNIVERSAL 24 THROUGH THE WALL HEAT COOL 14000 BTU AC 230V R32
Manufacturer Part #AKEQ14DCJ
GE®

Universal 24" Through the Wall

  • Fast #
  • Part #GAKEQ14DCH
  • Item #8097534
  • Manufacturer Part #AKEQ14DCH
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
GE® UNIVERSAL 24 THROUGH THE WALL HEAT COOL 14000 BTU AC 230V R32
Manufacturer Part #AKEQ14DCJ
GE®

Universal 24" Through the Wall

  • Fast #
  • Part #GAKEQ14DCH
  • Item #8097534
  • Manufacturer Part #AKEQ14DCH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
6.9, 15
BTU:
14000
Color Finish Name:
White
Dehumidification:
3.6
Depth:
19
EER:
9.3
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
14-9/16
MBH:
14
Product Type:
Air Conditioner
Refrigerant:
R-410A
Type:
GAKEQ14DCH
UPC:
084691852827
Volts:
208/230V
Weight:
91
Width:
24-1/16