VERTICAL ZONELINE V10 ELECTIC HEAT 208/230V 18000 BTU CORROSION R454B
VERTICAL ZONELINE V10 ELECTIC HEAT 208/230V 18000 BTU CORROSION R454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Insta-Platform™ – One-piece design fully integrates with the wall plenum and aligns for a tight seal. Eliminates need for a customized platform construction on site
- Lowest global warming refrigerant in its class (R454b)
- Self-Contained Drainage System – Easy installation and simple chassis removal while leaving plumbing completely intact
- Fast-Connect Plumbing – Thoughtful design enables platform build and rough plumbing completed in only minutes
- Quick-Install Plenum – Plenum is easily installed from the interior of building, without the need for exterior building access* (*caulking required)
- Self-aligning, lock in place system – Perfect fit and mistake-proof when the chassis is placed on the platform
- Onboard Diagnostics – Electronic controls give clear and fast diagnostics data and fault codes for quick and easy notifications
- Anti-Corrosion Design – Exclusive rust-proof basepan and bulkhead provide another level of corrosion protection
- Ultra-Quiet – Delivers quiet cooling power with a smooth sound for a good night’s sleep
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 8.1, 7.5
- Application:
- Commercial
- BTU Cooling Rating:
- 17300 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Vertical
- Depth:
- 24-1/8
- Factory Std. Refrigerant Charge:
- 33.3
- Height:
- 31-7/8
- Minimum Circuit Ampacity (MCA):
- 30
- Refrigerant:
- R-454B
- SEER2:
- 12.1
- Type:
- GAVES18DCXXA
- UPC:
- 084691944140
- Volts:
- 208-230V
- Weight:
- 133
- Width:
- 23-5/8