This product requires certification to purchase.

VERTICAL ZONELINE V11 INVERTER HEAT PUMP 208/230V CORROSION WIFI R454B

GE®

VERTICAL ZONELINE V11 INVERTER HEAT PUMP 208/230V CORROSION WIFI R454B

  • Fast #
  • Part #GAVVS12DCXWA
  • Item #11810687
  • Manufacturer Part #AVVS12DCXWA
5 out of 5 Customer Rating
Brand image
GE®

VERTICAL ZONELINE V11 INVERTER HEAT PUMP 208/230V CORROSION WIFI R454B

  • Fast #
  • Part #GAVVS12DCXWA
  • Item #11810687
  • Manufacturer Part #AVVS12DCXWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Inverter Driven, Variable Speed Compressor
  • Lowest global warming refrigerant in its class (R454b)
  • Ultra-Low Heat Pump Operation (Down to 0 deg F)
  • Streamlined Installation with Insta-Platform™ (sold separately)
  • Self-Contained Drainage
  • Fast-Connect Plumbing
  • Quick Install Plenum (sold separately)
  • Self-Aligning, Lock in Place System
  • Onboard Diagnostics
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
4.8
Application:
Commercial
BTU Cooling Rating:
16200 Btu/h
CEC Compliant:
For Sale in CA
Compressor Type:
Variable Speed
Configuration:
Vertical
Depth:
24-1/8 in
Factory Std. Refrigerant Charge:
38.5 oz
Height:
31-7/8 in
Minimum Circuit Ampacity (MCA):
30
Refrigerant:
R-454B
SEER2:
16.5
UPC:
084691944133
Volts:
208-230V
Weight:
125 lb
Width:
23-5/8 in