VERTICAL ZONELINE V11 INVERTER HEAT PUMP 265V CORROSION WIFI R454B
VERTICAL ZONELINE V11 INVERTER HEAT PUMP 265V CORROSION WIFI R454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- BTU Cooling: 12,000
- EER: 12
Specifications
- AMP:
- 4.2
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 10900 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Depth:
- 24-1/8
- EER:
- 12
- Height:
- 16
- Max CFM:
- 465
- Rated Load Amps (RLA):
- 4.2
- Refrigerant:
- R-454B
- Type:
- GAVVS12ECXWA
- UPC:
- 084691944126
- Volts:
- 208V
- Weight:
- 125
- Width:
- 23