This product requires certification to purchase.

R-32 12000 Btu/h Room Air Conditioner

GE®

Volt R-32 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJCQ12AWJ
  • Item #10029856
  • Manufacturer Part #AJCQ12AWJ
4.6 out of 5 Customer Rating
Brand image
GE®

Volt R-32 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJCQ12AWJ
  • Item #10029856
  • Manufacturer Part #AJCQ12AWJ
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Built-in Wi-Fi powered by SmartHQ™
  • True built in design
  • Premium finish
  • Electronic cap touch controls
  • Large LCD auto-dimming display
  • Slim room front
  • ECO mode
  • Dry mode
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
21-13/16 in
Height
15-5/8 in
Max CFM
270 cfm
Weight
84 lb
Width
26 in
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
CEER
10.5
Collection
Volt
Color Finish Name
White
Dehumidification
3.4
Installation Type
Standard Installation, Built-in
Refrigerant
R-32
Sleeve Type
Wall
Electrical & Operational Information
AMP
10.3
BTU Cooling Rating
12000 Btu/h
EER
10.5
Fan Speeds
3
Operation Type
Cooling Only
Plug Type
5-15P
Rated Load Amps (RLA)
10.3
Volts
115V
Watts
1130 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Air Conditioner
UL Listed
Yes
UPC
084691920076