R-32 12000 Btu/h Room Air Conditioner
Volt R-32 12000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Built-in Wi-Fi powered by SmartHQ™
- True built in design
- Premium guard seacoast protection
- Premium finish
- Electronic cap touch controls
- Large LCD dimming display
- Slim room front
- ECO mode
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 13.5, 15, 5.4, 5.8
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 10600 Btu/h
- Collection:
- Volt
- Color Finish Name:
- Soft Grey
- Dehumidification:
- 3.4
- Depth:
- 21-2/32 in
- EER:
- 10.5
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Heating Watts:
- 3450
- Height:
- 15-21/32 in
- Installation Type:
- Standard Installation, Built-in
- Max CFM:
- 285 cfm
- Plug Type:
- 6-20P
- Product Type:
- Air Conditioner
- Refrigerant:
- R-32
- UL Listed:
- Yes
- UPC:
- 084691922841
- Volts:
- 208/230V
- Watts:
- 1150 W
- Weight:
- 90.5 lb
- Width:
- 26-2/32 in