This product requires certification to purchase.

12,000 BTU - PTAC - Heat Pump - 208/230V

This product has been replaced by

ZONELINE HEAT PUMP 208/230V 12000 BTU CORROSION R454B
GE® 12k BTU - PTAC - Heat Pump & Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V
Manufacturer Part #AZHS12DCXXA
GE®

Zoneline® 12,000 BTU - PTAC - Heat Pump - 208/230V

  • Fast #
  • Part #GAZ65H12DAB
  • Item #7055326
  • Manufacturer Part #AZ65H12DAB
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

ZONELINE HEAT PUMP 208/230V 12000 BTU CORROSION R454B
GE® 12k BTU - PTAC - Heat Pump & Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V
Manufacturer Part #AZHS12DCXXA
GE®

Zoneline® 12,000 BTU - PTAC - Heat Pump - 208/230V

  • Fast #
  • Part #GAZ65H12DAB
  • Item #7055326
  • Manufacturer Part #AZ65H12DAB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cooling capacity - 12,100/11,900 btu
  • Energy efficiency - 11.9/11.9 EER
  • Fresh air vent cfm (fully open high fan) - 45
  • Quiet operation - baked-on mastic sound barrier, cross flow blower and two DC fan motors create less noise to ensure comfort
  • Heat & freeze sentinels - keeps the room from overheating or freezing
  • Boost heat option - provides supplemental resistance heat in heat pump mode
  • Electronic temperature limiting - prevents expensive over-cooling or over-heating of the room
  • Electronic touch controls with LED display
  • SMC base pan
  • Requires Certification

Specifications

AMP:
29.5, 3.8, 4, 4.5, 4.9
BTU Cooling Rating:
12100 Btu/h
BTU Heat Rating:
10500 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Zoneline®
Dehumidification:
3.7
Depth:
20-13/16
EER:
11.9
Height:
16
MBH:
12.1
Max CFM:
449
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
1 Ton
UL Listed:
No
UPC:
084691815846
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Watts:
1005
Weight:
110
Width:
42