41-3/4 x 15-3/4 in. Filter Grille in Beige Plastic
This product has been replaced by
Manufacturer Part #RAG42PB
Zoneline® 41-3/4 x 15-3/4 in. Filter Grille in Beige Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece molded grille and frame assembly for improved appearance and protection
- Molded of GE® Cycoloy® with a slightly textured, colorfast surface to blend with most walls
- Beige
Documents
Specifications
- Application:
- Residential
- Collection:
- Zoneline®
- Color Finish Name:
- Beige
- Height:
- 41-3/4
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- GRAG61
- UPC:
- 084691751380
- Width:
- 15-3/4