7,000 BTU - PTAC - Electric Heat - 208/230V
Zoneline® 7,000 BTU - PTAC - Electric Heat - 208/230V
Package Quantity Info:
Each: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cooling capacity - 7,200/7,000 btu
- Energy efficiency - 13.4/13.4 EER
- Quiet operation - baked-on mastic sound barrier, cross flow blower and two DC fan motors create less noise to ensure comfort
- Heat & freeze sentinels - keeps the room from over heating or freezing
- Electronic temperature limiting - prevents expensive over-cooling or over-heating of the room
- Electronic touch controls with LED display
- R-410A refrigerant
- SMC base pan
- Indoor fan cfm (high/low) - 409/250
Specifications
- AMP:
- 13.5, 2.5, 2.6
- BTU Cooling Rating:
- 7200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Zoneline®
- Dehumidification:
- 1.7
- Depth:
- 20-13/16 in
- EER:
- 13.4
- Energy Star Compliant:
- No
- Height:
- 16 in
- MBH:
- 7.2
- Max CFM:
- 409 cfm
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 0.5 Ton
- UL Listed:
- No
- UPC:
- 084691815778
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 535 W
- Weight:
- 110 lb
- Width:
- 42 in