0.8/1.2 gpf Dual Flush Toilet Tank
0.8/1.2 gpf Dual Flush Toilet Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water consumption - dual-flush system allows 1.6/0.8 gpf (6/3 lpf) or 1.28/0.8 gpf (4.8/3 lpf) type 212, giving effective flush volume of 1.1 gpf (4 lpf)
- Anti-siphon fill valve
- Impact resistant high density polyethylene (HDPE) tank, insulated to prevent condensation
- Bowl rim height depends on ceramic chosen
- For finished walls up to 3-1/2" (9 cm) thick
- For use with Geberit Sigma actuator plates (not included)
- Includes installation and rough-in materials
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf/1.2 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Type:
- Tank
- WaterSense Labeled:
- Yes