0.5 gpf Zinc Flush Button for Type 50 in Alpine White
0.5 gpf Zinc Flush Button for Type 50 in Alpine White
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed urinal systems
- Low consumption up to 0.5 gpf for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Type 50
- CSA Certified:
- CSA B125.3
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 1/4
- Diameter:
- 5-1/8
- Flow Rate:
- 0.5 gpf
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Number of Handles:
- No Handle
- Product Type:
- Flush Button
- UL Listed:
- No
- UPC:
- 020535556766
- WaterSense Labeled:
- No