This product requires certification to purchase.

10-4/10 in. HDPE Connector Set for Extended Installation and Mounting Hardware

Geberit

10-4/10 in. HDPE Connector Set for Extended Installation and Mounting Hardware

  • Fast #
  • Part #G152438461
  • Item #3776069
  • Manufacturer Part #152.438.46.1
5 out of 5 Customer Rating
Brand image
Geberit

10-4/10 in. HDPE Connector Set for Extended Installation and Mounting Hardware

  • Fast #
  • Part #G152438461
  • Item #3776069
  • Manufacturer Part #152.438.46.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  New York, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For connecting wall-hung toilets to Geberit in-wall systems
  • For wall-mounted wc
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Matte Chrome
Installation Type:
Wall Mount
Material:
Plastic, Rubber
Material Type:
HDPE, EPDM
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Connector
UL Listed:
No
UPC:
254160188522
WaterSense Labeled:
No