This product requires certification to purchase.

2 x 4 in. Flat Gasket For Flush Valve for Concealed Tanks

Geberit

2 x 4 in. Flat Gasket For Flush Valve for Concealed Tanks

  • Fast #
  • Part #G241291001
  • Item #4106881
  • Manufacturer Part #241.291.00.1
4.5 out of 5 Customer Rating
Brand image
Geberit

2 x 4 in. Flat Gasket For Flush Valve for Concealed Tanks

  • Fast #
  • Part #G241291001
  • Item #4106881
  • Manufacturer Part #241.291.00.1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spare part
  • Requires Certification
Included Components
Hardware Included
Yes
Characteristics & Features
Adjustable
No
Material
Rubber
Number of Handles
No Handle
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
140
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
BAA Compliant
No
Type
G241291001
UL Listed
No