8 in. Rubber EPDM Gasket
8 in. Rubber EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
- CSA Certified:
- No
- Diameter:
- 8 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No