Adjustable Fill Valve
This product has been replaced by
Manufacturer Part #241.469.00.5
Adjustable Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spare part
- For use with clean drinking water
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Sigma, Omega, Kappa
- Material:
- Plastic
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- Product Type:
- Fill Valve
- UL Listed:
- No
- UPC:
- 025416804660
- WaterSense Labeled:
- No