Bolero Polished Chrome Flush Actuator
This product has been replaced by
Manufacturer Part #115.883.KJ.1
Bolero Bolero Polished Chrome Flush Actuator
Product Details
Product Details
- For all Geberit Sigma concealed tanks
- Mounting Frame
- Two actuator rods
- For use with Geberit concealed tank UP300/UP320/UP720
- For dual flush
- For front actuation
Specifications
- Collection:
- Bolero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 9.70
- WaterSense Labeled:
- No
- Width:
- 6-1/2