This product requires certification to purchase.

Short Height Carrier Frame for Wall Hung Bidets in Powder-Coated

Geberit

Duofix Short Height Carrier Frame for Wall Hung Bidets in Powder-Coated

  • Fast #
  • Part #G111524001
  • Item #3776089
  • Manufacturer Part #111.524.00.1
4.7 out of 5 Customer Rating
Brand image
Geberit

Duofix Short Height Carrier Frame for Wall Hung Bidets in Powder-Coated

  • Fast #
  • Part #G111524001
  • Item #3776089
  • Manufacturer Part #111.524.00.1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires compatible wall-hung bidet bowl to complete installation.
  • Design freedom – choose a fixture from leading ceramic manufacturers; pair with matching wall-hung toilet fixtures
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • Improved accessibility – adjustable fixture height meets personal preference or ADA guidelines
  • Includes Geberit Duofix carrier frame, drainage elbow, mounting hardware
  • For installation in wood or steel stud walls, minimum 5-1/2 in depth
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
CSA Certified:
No
Collection:
Duofix
Depth:
3 in
Installation Type:
Wall Mount
Length:
33-3/16 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Bidet
UL Listed:
No
WaterSense Labeled:
No
Width:
19-3/4 in