This product requires certification to purchase.

Flush Actuator Gear Box for 111.335.00.1 Wall-Hung Washdown Toilet

Geberit

Flush Actuator Gear Box for 111.335.00.1 Wall-Hung Washdown Toilet

  • Fast #
  • Part #G241829001
  • Item #3776172
  • Manufacturer Part #241.829.00.1
4 out of 5 Customer Rating
Brand image
Geberit

Flush Actuator Gear Box for 111.335.00.1 Wall-Hung Washdown Toilet

  • Fast #
  • Part #G241829001
  • Item #3776172
  • Manufacturer Part #241.829.00.1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spare part
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
Brand Model Compatibility:
111.335.00.1 Wall-Hung Washdown Toilet
CSA Certified:
No
Depth:
4-24/25
Length:
3-47/50
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Gear Box
UL Listed:
No
WaterSense Labeled:
No
Width:
3-15/16