Frame to Wall Anchoring for Duofix 111.798.00.1 and 111.597.00.1 In Wall Systems
Frame to Wall Anchoring for Duofix 111.798.00.1 and 111.597.00.1 In Wall Systems
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Duofix 111.798.00.1 and 111.597.00.1 In Wall Systems
- Installation Type:
- Wall Mount
- Product Type:
- Anchor
- UL Listed:
- No
- WaterSense Labeled:
- No