This product requires certification to purchase.

HDPE Connector with Offset Left Hand Flush in Black

Geberit

HDPE Connector with Offset Left Hand Flush in Black

  • Fast #
  • Part #G366913161
  • Item #3332223
  • Manufacturer Part #366.913.16.1
3.5 out of 5 Customer Rating
Brand image
Geberit

HDPE Connector with Offset Left Hand Flush in Black

  • Fast #
  • Part #G366913161
  • Item #3332223
  • Manufacturer Part #366.913.16.1
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For appliances with horizontal outlet
  • For all drainage pipes
  • Protection cap
  • One-year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3 in
Fitting Size 1:
3-27/50 in
Fitting Size 2:
3-27/50 in
Fitting Sizes:
3-27/50 in
Installation Type:
Wall Mount
Material:
Plastic, Rubber
Material Type:
HDPE, EPDM
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Connector
UL Listed:
No
WaterSense Labeled:
No