*CVR* FV FOR 110.826
Highline *CVR* FV FOR 110.826
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Highline
- Depth:
- 9-29/100
- Length:
- 4-9/100
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- Type:
- G240113001
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/32