Flush Valve for Geberit 110.816 Carrier System
Highline Flush Valve for Geberit 110.816 Carrier System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 110.816
- CSA Certified:
- No
- Collection:
- Highline
- Depth:
- 12-1/20
- Length:
- 4-9/100
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- Product Type:
- Flush Valve Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-3/32