Wall Mount Flush Actuator Plate in Stainless Steel
Kappa Wall Mount Flush Actuator Plate in Stainless Steel
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable stainless steel surface
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Kappa Concealed Tank
- CSA Certified:
- No
- Collection:
- Kappa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 19/32
- Flow Rate:
- 1.6 gpf
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 8-5/16
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Number of Handles:
- No Handle
- Product Type:
- Actuator Plate
- UL Listed:
- No
- Width:
- 5-19/32