Dual-Flush Tank Lid for Geberit Manufacturing 131.028.SI.5 Monolith
Monolith Dual-Flush Tank Lid for Geberit Manufacturing 131.028.SI.5 Monolith
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Collection:
- Monolith
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- UL Listed:
- No