1.6/1.28 gpf Actuator Plate in Umber Glass
Omega30 1.6/1.28 gpf Actuator Plate in Umber Glass
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Omega 2x6 Concealed Tank
- CSA Certified:
- No
- Collection:
- Omega30
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matte Chrome, Polished Chrome
- Depth:
- 2/5 in
- Handle Material:
- Plastic
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 8-3/10 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- No Handle
- Product Type:
- Flush Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-3/5 in