8-3/10 in. Plastic Flush Plate in Gloss Black with Matte Black
Omega30 8-3/10 in. Plastic Flush Plate in Gloss Black with Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seven color options
- High-quality molded plastic
- Water-saving dual-flush built in
- For front or top actuation
- Matching urinal actuator available
- Includes mounting frame and hardware
Specifications
- ANSI:
- ANSI A117.1
- Collection:
- Omega30
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black, Matte Black
- Depth:
- 39/100
- Height:
- 5-3/5
- Length:
- 8-3/10
- Material:
- Plastic
- Product Type:
- Flush Plate