Actuator in Black with Polished Chrome
This product has been replaced by
Manufacturer Part #115.080.DW.1
Omega30 Actuator in Black with Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Omega30
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Chrome
- Depth:
- 1
- Height:
- 5-3/5
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Product Type:
- Actuator
- Size:
- 5-3/5 in x 8-3/10 in x 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8-3/10