This product requires certification to purchase.

Flush Plate in Polished Chrome

Geberit

Omega30 Flush Plate in Polished Chrome

  • Fast #
  • Part #G115080KH1
  • Item #5078076
  • Manufacturer Part #115.080.KH.1
4 out of 5 Customer Rating
Brand image
Geberit

Omega30 Flush Plate in Polished Chrome

  • Fast #
  • Part #G115080KH1
  • Item #5078076
  • Manufacturer Part #115.080.KH.1
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome, Matte Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable, high-quality plastic
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Geberit Omega 2x6 Concealed Tank
CSA Certified:
No
Collection:
Omega30
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Matte Chrome
Depth:
2/5 in
Handle Type:
Button
Installation Type:
Wall Mount
Length:
8-3/10 in
Material:
Plastic
Material Type:
ABS
Number of Handles:
No Handle
Product Type:
Actuator Plate
UL Listed:
No
WaterSense Labeled:
No
Width:
5-3/5 in