This product requires certification to purchase.

Wall Mount Actuator Plate for Omega 2x6 Concealed Tank

Geberit

Omega60 Wall Mount Actuator Plate for Omega 2x6 Concealed Tank

  • Fast #
  • Part #G115081GH1
  • Item #5078056
  • Manufacturer Part #115.081.GH.1
4.8 out of 5 Customer Rating
Brand image
Geberit

Omega60 Wall Mount Actuator Plate for Omega 2x6 Concealed Tank

  • Fast #
  • Part #G115081GH1
  • Item #5078056
  • Manufacturer Part #115.081.GH.1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush mounted flush actuator plate for Geberit concealed tank systems
  • Dual flush for water savings
  • Durable stainless steel surface
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Adjustable:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Omega 2x6 Concealed Tank
Collection:
Omega60
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Handle Material:
Glass
Handle Type:
Button
Installation Type:
Wall Mount
Length:
7-1/4 in
Material:
Die Cast
Product Type:
Actuator Plate
UL Listed:
No
WaterSense Labeled:
No
Width:
4-1/2 in