Outlet Pipe Bracket for Geberit Manufacturing Duofix Carrier 111.335.00.5 Toilets
Outlet Pipe Bracket for Geberit Manufacturing Duofix Carrier 111.335.00.5 Toilets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Duofix Carrier 111.335.00.5 Toilets
- CSA Certified:
- No
- Maximum Temperature:
- 140
- Number of Handles:
- No Handle
- Product Type:
- Replacement Part
- UL Listed:
- No
- WaterSense Labeled:
- No