This product requires certification to purchase.

Plastic Surface Even Cover Plate

Geberit

Plastic Surface Even Cover Plate

  • Fast #
  • Part #G243168001
  • Item #7259942
  • Manufacturer Part #243.168.00.1
5 out of 5 Customer Rating
Brand image
Geberit

Plastic Surface Even Cover Plate

  • Fast #
  • Part #G243168001
  • Item #7259942
  • Manufacturer Part #243.168.00.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spare part
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Adjustable:
Yes
Application:
Residential, Commercial
CSA Certified:
No
Depth:
2-8/25 in
Length:
10-43/100 in
Maximum Temperature:
140
Number of Handles:
No Handle
Product Type:
Rough-in Set
UL Listed:
No
WaterSense Labeled:
No
Width:
5-13/16 in