24 in. Plastic Push-Pull Drain in Polished Chrome
PushControl 24 in. Plastic Push-Pull Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Intuitive and lightweight operation - press once to open, press again to close
- No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
- Durable plastic piping
- Thin profile - slim and hidden actuation button for maximum comfort
- Fits most tubs 17 to 24 in deep
- Includes rough-in piping and fittings, decorative trim and mounting hardware
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME A112.18.2
- ASTM:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit PushControl™ Bath Drain
- Collection:
- PushControl
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2
- Flow Rate:
- 7 gpm
- Handle Material:
- Plastic
- Handle Type:
- Push Button
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Tub Mount
- Maximum Temperature:
- 140
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 150 psi
- Tub Depth:
- 24
- UPC:
- 020535451238
- WaterSense Labeled:
- No
- Width:
- 7