Tub Overflow Drain Assembly in Polished Chrome
PushControl™ Tub Overflow Drain Assembly in Polished Chrome
Product Details
Product Details
- Intuitive and lightweight operation - press once to open, press again to close
- No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life
- Durable plastic piping
- Thin profile - slim and hidden actuation button for maximum comfort
- Fits most tubs 17 to 24 in deep
- Includes rough-in piping and fittings, decorative trim and mounting hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14
- ASME:
- ASME A112.18.2
- ASTM:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit PushControl™ Bath Drain
- CSA Certified:
- No
- Collection:
- PushControl™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Fitting Size 1:
- 1-1/2
- Flow Rate:
- 7 gpm
- Handle Material:
- Plastic
- Handle Type:
- Push Button
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Tub Mount
- Maximum Temperature:
- 140
- Number of Handles:
- Single Handle
- Overflow Included:
- Yes
- Pressure - Maximum:
- 150 psi
- Thread Type:
- Compression
- UPC:
- 020535451283
- WaterSense Labeled:
- No
- Width:
- 7