This product requires certification to purchase.

Rod and Bolt Kit Tool Free Accessory for 115.770.11.5 Actuator Plate

Geberit

Rod and Bolt Kit Tool Free Accessory for 115.770.11.5 Actuator Plate

  • Fast #
  • Part #G241874001
  • Item #3776124
  • Manufacturer Part #241.874.00.1
3.7 out of 5 Customer Rating
Brand image
Geberit

Rod and Bolt Kit Tool Free Accessory for 115.770.11.5 Actuator Plate

  • Fast #
  • Part #G241874001
  • Item #3776124
  • Manufacturer Part #241.874.00.1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spare part
  • Requires Certification
Dimensions & Measurements
Depth
1-9/50 in
Length
5-91/100 in
Width
2-3/4 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
115.770.11.5 Actuator Plate
Number of Handles
No Handle
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
140
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential, Commercial
ASME
No
BAA Compliant
No
CSA Certified
No
Product Type
Kit
UL Listed
No