This product requires certification to purchase.

31-1/10 x 23-23/25 in. 0.8/1.28 gpf Plastic Flushing System

Geberit

Sigma 31-1/10 x 23-23/25 in. 0.8/1.28 gpf Plastic Flushing System

  • Fast #
  • Part #G109307005
  • Item #9168548
  • Manufacturer Part #109.307.00.5
5 out of 5 Customer Rating
Brand image
Geberit

Sigma 31-1/10 x 23-23/25 in. 0.8/1.28 gpf Plastic Flushing System

  • Fast #
  • Part #G109307005
  • Item #9168548
  • Manufacturer Part #109.307.00.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water consumption – Dual-flush system allows 1.6/0.8 GPF (6/3 LPF) or 1.28/0.8 GPF (4.8/3 LPF) Type212, giving effective flush volume of 1.1 GPF (4 LPF)
  • Anti-siphon fill valve Type380
  • Impact resistant high density polyethylene (HDPE) tank, insulated to prevent condensation
  • Bowl rim height depends on ceramic chosen
  • For finished walls up to 3½ in (9cm) thick
  • For use with Geberit Sigma actuator plates (not included)
  • Includes installation and rough-in materials
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 1002, ANSI Z124.4
ASME:
ASME A112.19.14, ASME A112.19.2, ASME A112.19.5
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.3
Collection:
Sigma
Flow Rate:
0.8 gpf/1.28 gpf
Height:
6-3/50 in
Length:
31-1/10 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Flushing System
Proposition 65:
WARNING! This product exposes you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
Yes
Width:
23-23/25 in