Plastic Cover Plate for Geberit Manufacturing UP320 Sigma Concealed Tank
Sigma Plastic Cover Plate for Geberit Manufacturing UP320 Sigma Concealed Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Customizable tank cover for use with remote push buttons for Sigma 2x4 concealed tank
- Flush mounted (invisible) service opening to match
- User supplies cladding material
- Includes mounting frame and hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Sigma 2x4 Concealed Tank
- CSA Certified:
- No
- Collection:
- Sigma
- Depth:
- 1
- Installation Type:
- Wall Mount
- Length:
- 8-3/8
- Material:
- Zinc
- Number of Handles:
- No Handle
- Product Type:
- Accessory
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/8