This product requires certification to purchase.

Plastic Cover Plate in Polished Chrome

Geberit

Sigma Plastic Cover Plate in Polished Chrome

  • Fast #
  • Part #G115697001
  • Item #7186968
  • Manufacturer Part #115.697.00.1
3.2 out of 5 Customer Rating
Brand image
Geberit

Sigma Plastic Cover Plate in Polished Chrome

  • Fast #
  • Part #G115697001
  • Item #7186968
  • Manufacturer Part #115.697.00.1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Customizable tank cover with metal frame for use with remote push buttons for Sigma 2x4 concealed tank
  • Flush mounted (invisible) service opening to match
  • User supplies cladding material
  • Includes mounting frame and hardware
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Length
8-3/8 in
Width
5-1/8 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank
Collection
Sigma
Installation Type
Wall Mount
Material
Zinc
Number of Handles
No Handle
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential, Commercial
ASME
No
BAA Compliant
No
CSA Certified
No
Product Type
Cover Plate
UL Listed
No