This product requires certification to purchase.

9-7/10 in. Plastic Dual Flush Actuator in Jet Black

Geberit

Sigma01 9-7/10 in. Plastic Dual Flush Actuator in Jet Black

  • Fast #
  • Part #G115770DW5
  • Item #9168523
  • Manufacturer Part #115.770.DW.5
4.1 out of 5 Customer Rating
Brand image
Geberit

Sigma01 9-7/10 in. Plastic Dual Flush Actuator in Jet Black

  • Fast #
  • Part #G115770DW5
  • Item #9168523
  • Manufacturer Part #115.770.DW.5
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to maintain appearance push after push
  • Moving parts are accessible behind actuator flush plate
  • Made of molded plastic and plated
  • Available in a variety of unique combinations of finish/color
  • Incorporates water saving possibilities when used with Geberit dual-flush tanks
  • 1.6 GPF (6 LPF) and 0.8 GPF (3 LPF) or 1.28 GPF (4.8 LPF) and 0.8 GPF (3 LPF)
  • Includes mounting frame and hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Collection:
Sigma01
Color Finish Category:
Blacks
Color Finish Name:
Jet Black
Depth:
1/2
Flow Rate:
1.28 gpf/1.6 gpf
Height:
6-1/2
Material:
Plastic
Product Type:
Dual Flush Actuator
Width:
9-7/10