This product requires certification to purchase.

2x6 Touchless In-Wall Water Closet Actuator with Bluetooth and Manual Override in Brushed Stainless Steel with Polished Accent

Geberit

Sigma10 2x6 Touchless In-Wall Water Closet Actuator with Bluetooth and Manual Override in Brushed Stainless Steel with Polished Accent

  • Fast #
  • Part #G115890SN6
  • Item #9923947
  • Manufacturer Part #115.890.SN.6
5 out of 5 Customer Rating
Brand image
Geberit

Sigma10 2x6 Touchless In-Wall Water Closet Actuator with Bluetooth and Manual Override in Brushed Stainless Steel with Polished Accent

  • Fast #
  • Part #G115890SN6
  • Item #9923947
  • Manufacturer Part #115.890.SN.6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • Hygienic hands-free actuation
  • Durable stainless steel surface
  • Includes mounting frame and hardware
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
19/32 in
Length
9-11/16 in
Width
6-7/16 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Geberit Sigma 2x6 Concealed Tank
Collection
Sigma10
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel, Polished Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
316 SS
Number of Handles
No Handle
Proposition 65
WARNING! THIS PRODUCT EXPOSES YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Automatic Shut-Off
Yes
Power Source
Electric
Volts
4.1V
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential, Commercial
ASME
No
BAA Compliant
No
CSA Certified
No
Product Type
Actuator Plate
Type
G115890SN6
UL Listed
No