9-7/10 in. Plastic Flush Plate in Brushed Stainless Steel
Sigma10 9-7/10 in. Plastic Flush Plate in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nine color options
- Water-saving dual-flush
- Hands-free, touchless flushing
- Hard-wired or battery operation
- Sensor-controlled switch-on function
- Available version with manual flush override for public and semi-public applications
- Vandal-resistant stainless steel option available
- Matching urinal actuator available
Specifications
- ANSI:
- ANSI A117.1
- Application:
- Tanks
- Brand Model Compatibility:
- Sigma Series
- Collection:
- Sigma10
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 1/2
- Height:
- 6-1/2
- Length:
- 9-7/10
- Material:
- Stainless Steel, Plastic
- Product Type:
- Flush Plate
- Proposition 65:
- WARNING! THIS PRODUCT EXPOSES YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV