9-7/10 x 1/2 in. 1.6 gpf Plastic Dual Flush Actuator Plate in Matte Chrome with Polished Chrome
Sigma30 9-7/10 x 1/2 in. 1.6 gpf Plastic Dual Flush Actuator Plate in Matte Chrome with Polished Chrome
Package Quantity Info:
Each: 1 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sigma 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
- Collection:
- Sigma30
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matte Chrome, Polished Chrome
- Depth:
- 1/2
- Flow Rate:
- 1.6 gpf
- Handle Material:
- Plastic
- Handle Type:
- Push Button
- Height:
- 6-1/2
- Installation Type:
- Wall Mount
- Length:
- 9-11/16
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Actuator Plate
- Size:
- 6-1/2 in x 9-7/10 in x 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/16