Actuator Flush Plates in Polished Gold
Sigma30 Actuator Flush Plates in Polished Gold
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality plastic
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Geberit Sigma 2x6 Concealed Tank, Geberit Sigma 2x4 Concealed Tank
- CSA Certified:
- No
- Collection:
- Sigma30
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Gold
- Depth:
- 19/32 in
- Flow Rate:
- 1.6 gpf
- Handle Material:
- Plastic
- Handle Type:
- Button
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Plastic
- Material Type:
- ABS
- Number of Handles:
- No Handle
- Product Type:
- Actuator Plate
- UL Listed:
- No
- Volts:
- 120/230V
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in