Dual Flush Actuator Plate in Matte Black with Polished Chrome
This product has been replaced by
Manufacturer Part #115.883.16.1
Sigma30 Dual Flush Actuator Plate in Matte Black with Polished Chrome
Package Quantity Info:
Piece: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Sigma Series Concealed Tanks
- Collection:
- Sigma30
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Polished Chrome
- Depth:
- 1/2 in
- Height:
- 6-1/2 in
- Material:
- Plastic
- Product Type:
- Actuator Plate
- UPC:
- 025416709170
- Width:
- 9-7/10 in