1.6 gpf Actuator Plate in Brushed Chrome
Sigma50 1.6 gpf Actuator Plate in Brushed Chrome
Package Quantity Info:
Each: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable metal surface
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Sigma 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
- Collection:
- Sigma50
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 3/4 in
- Flow Rate:
- 1.6 gpf
- Handle Material:
- Metal
- Handle Type:
- Push Button
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-11/16 in
- Material:
- Metal, Die Cast Zinc
- Product Type:
- Actuator Plate
- Size:
- 6-1/2 in x 9-7/10 in x 59/100 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/16 in