9-7/10 in. Die Cast Zinc Flush Plate in White
Sigma50 9-7/10 in. Die Cast Zinc Flush Plate in White
Package Quantity Info:
Each: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 23 color options
- Water-saving dual-flush
- Surfaces of glass, plastic, or metal
- Made of die-cast zinc
- Matching urinal actuator available
- "Frameless" design
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Tanks
- Brand Model Compatibility:
- Sigma Series
- Collection:
- Sigma50
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2
- Handle Type:
- Push Button
- Height:
- 6-1/2
- Installation Type:
- Wall Mount
- Length:
- 9-7/10
- Material:
- Die Cast Zinc, Glass, Plastic
- Product Type:
- Actuator Plate
- UL Listed:
- No