SHOW ACT PL SIGMA50 2019 BRASS
Sigma50 SHOW ACT PL SIGMA50 2019 BRASS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NON-FUNCTIONING Surface mounted flush actuator plate for Geberit SHOWROOM displays
- Dual flush for water savings
- Durable, high-quality stainless steel and zinc
- Includes mounting frame and hardware
- With easy-to-clean coating
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Sigma12(2x6) Concealed Tank, Sigma8 (2x4) Concealed Tank
- Collection:
- Sigma50
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Depth:
- 1 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Metal, Zinc
- Product Type:
- Flush Plate
- Width:
- 9-3/4 in