ACT PL SIGMA70 DUAL GLASS SAND GREY
Sigma70 ACT PL SIGMA70 DUAL GLASS SAND GREY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mounted flush actuator plate for Geberit concealed tank systems
- Dual flush for water savings
- Durable, high-quality safety glass
- Includes mounting frame and hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Sigma12(2x6) Concealed Tank, Sigma8 (2x4) Concealed Tank
- Collection:
- Sigma70
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Sand Glass
- Depth:
- 15/16
- Handle Material:
- Glass
- Handle Type:
- Button
- Installation Type:
- Wall Mount
- Length:
- 5-3/4
- Material:
- Glass
- Product Type:
- Flush Plate
- Type:
- G115622JL1
- Width:
- 9-3/4